

RENOLD
RENOLD
50 SD O/L
RENOLD RENOLD
Description
GL 10A-1 HÖ.SZ SD ; GL 10A-1 HÖ.SZ SD REN
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
SD50-1 OL
BDI #
1469343
Details
735.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-SD-O-L/p/1469343
Your Price
Ft 735 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.412
EAN
6623900535034
Product Group - BDI
M02122
Chain Size
50
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.412
Long Description
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh