TSUBAKI
TSUBAKI
53R-1-A1/A2-CL
TSUBAKI TSUBAKI
Description
TSUBAKI 53R-1-A1/A2-CL
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
Part #
53R-1-A1/A2-CL
BDI #
911249

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/53R-1-A1-A2-CL/p/911249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.499
Product Group - BDI
M02122
Chain Size
53R
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With A1/A2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh