https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGRqTDJoak55OHhNRE0wTnpJME9URTNNalV4TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58ZDMzM2M5MzY0MmM4ZTBiZjU3NjM3Njg3ZjkxYjU3ODM2ODc1NmIxMWNiYTBkNTNmZWRlZWI2YTJlOTBhYzJmYg
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGRqTDJoak55OHhNRE0wTnpJME9URTNNalV4TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58ZDMzM2M5MzY0MmM4ZTBiZjU3NjM3Njg3ZjkxYjU3ODM2ODc1NmIxMWNiYTBkNTNmZWRlZWI2YTJlOTBhYzJmYg
TSUBAKI
TSUBAKI
60-AS-CL
TSUBAKI TSUBAKI
Description
60-AS-CL CHAIN CONNECTOR LINK ; 3/4" AS CONNECTOR LINK
Chain Link; 60AS Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-AS-CL
BDI #
20885708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-AS-CL/p/20885708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.027
EAN
0097039188199
Product Group - BDI
M02122
Chain Size
60AS
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 60AS Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

