Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

63SS-BC https://www.bdiexpress.com/medias/INDREXCHNXXX-1-RVT-STD-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhR0kzTDJoaU5TOHhNREl3Tmpjek16VXpNekl4TkM5SlRrUlNSVmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01GZ3pNREF1YW5Cbnw0MTBlNTllNWM4ZmMyOTYzNTc1MzRiNmQzYzFhYWY5YTBjYjhkODE3ZmE1OTRmYzBhZGE5YzM3MTdhY2I4ODZh
18141348 Roller Chains 

REXNORD REXNORD

63SS-BC

Description

63SS BASE CHAIN ; 0.75" PITCH STAINLESS STEEL 10FT/BOX

Roller Chain; 63 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; Curved

Part #

10137636

BDI #
18141348

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.409
EAN
0698210821944
Product Group - BDI
M02290
Chain Size
63
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.062
Long Description
Roller Chain; 63 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; Curved
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh