

RENOLD
RENOLD
80 HP O/L
RENOLD RENOLD
Description
80 HP O/L OFFSET LINK ; HOLLOW PIN 20EA/PAK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved
Part #
80 HP O/L
BDI #
21831680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-HP-O-L/p/21831680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.063
EAN
6623901230310
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Offset Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.14
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.88 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh