

REXNORD
REXNORD
80H-1 RIV 50FT/REEL
REXNORD REXNORD
Description
80H-1 R 50FT REEL ROLLER CHAIN ; POR RIV 50FT/REEL
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
80H-1 RIV 50FT/REEL
BDI #
18621282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80H-1-RIV-50FT-REEL/p/18621282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0793699021394
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh