https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
TSUBAKI
TSUBAKI
81X-PREMIUM-COTCAR
TSUBAKI TSUBAKI
Description
81X-PREMIUM-COTCAR CHAIN COTTER
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 4.064MM Plate Thickness; 28.956MM Plate Height; Curved; 11.176MM Pin Diameter
Part #
81X-PREMIUM-COTCAR
BDI #
904854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81X-PREMIUM-COTCAR/p/904854
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.001
EAN
0097039016393
Product Group - BDI
M02310
Chain Size
81
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 4.064MM Plate Thickness; 28.956MM Plate Height; Curved; 11.176MM Pin Diameter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Diameter
0.91 Inch | 23.114 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

