https://www.bdiexpress.com/medias/INDREXCHNLKX-CL-1-RVT-STD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR016TDJnMk5DOHhNREl3TmpjeE9UZ3pOakU1TUM5SlRrUlNSVmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZVMVJFWHpNd01GZ3pNREF1YW5Cbnw2ZjY0Y2FkMjVjMjQ3YjdiMmUyNGFiZmE3YmY5YWEyN2E5YTNhMWJiYTQ3OTNhOGNlYzY2M2YwNWMxNWU4Yjky
https://www.bdiexpress.com/medias/INDREXCHNLKX-CL-1-RVT-STD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR016TDJnMk5DOHhNREl3TmpjeE9UZ3pOakU1TUM5SlRrUlNSVmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZVMVJFWHpNd01GZ3pNREF1YW5Cbnw2ZjY0Y2FkMjVjMjQ3YjdiMmUyNGFiZmE3YmY5YWEyN2E5YTNhMWJiYTQ3OTNhOGNlYzY2M2YwNWMxNWU4Yjky
REXNORD
REXNORD
843SS-BC
REXNORD REXNORD
Description
843SS-BC TABLETOP BASE CHAIN ; 1/2" PITCH STRAIGHT RUNNING STAINLESS
Chain Link; 843 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; Curved
Part #
10147844
BDI #
18621242
Details
35.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/843SS-BC/p/18621242
Your Price
$ 35.16 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.227
EAN
0698210821968
Product Group - BDI
M02290
Chain Size
843
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.021
Long Description
Chain Link; 843 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; Curved
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


