Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

863-MO-CLK https://www.bdiexpress.com/medias/INDREXCHAINX-1864-CONNECT-LINK-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjR8aW1hZ2UvanBlZ3xhR05rTDJnNVl5ODVPVGt5TVRNNE5USXlOalUwTDBsT1JGSkZXRU5JUVVsT1dGOHhPRFkwWDBOUFRrNUZRMVJmVEVsT1MxOVFTRjh6TURCNE16QXdMbXB3Wnd8ZGYxNDNlZGFhOWY2NzQ0N2ZhYTJkZTBhMmM3Nzc5MWJmMTU3MTBkOTExZDg3MDkwYTQwNGJkYWQ5ZTE4YjMxNw
21473917 Roller Chains 

REXNORD REXNORD

863-MO-CLK

Description

863-MO-CLK CONNECTING LINK ; NON-RETURNABLE

Chain Link; 863 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.23" Pin Diameter

Part #

863-MO-CLK

BDI #
21473917

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.057
EAN
0793699689853
Product Group - BDI
M02122
Chain Size
863
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Other Features
Straight Running | For 863 Carbon Steel Base TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10147933
Weight / LBS
0.13
Long Description
Chain Link; 863 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.23" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh