https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-DPDRV-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDN8aW1hZ2UvanBlZ3xhRGMyTDJnek5DOHhNRE0wT0RjMk9EazFNak0xTUM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmVTFSU1h6TXdNSGd6TURBdWFuQm58NDg3Njg2OWUxMmU3NmY3OWI5ZDAzZDgzZTU1OGY2M2U3MDI0NjhkMzlkNjNmZjU5ZDFiYzYxN2FjODBjZmQxZA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-DPDRV-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDN8aW1hZ2UvanBlZ3xhRGMyTDJnek5DOHhNRE0wT0RjMk9EazFNak0xTUM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmVTFSU1h6TXdNSGd6TURBdWFuQm58NDg3Njg2OWUxMmU3NmY3OWI5ZDAzZDgzZTU1OGY2M2U3MDI0NjhkMzlkNjNmZjU5ZDFiYzYxN2FjODBjZmQxZA
TSUBAKI
TSUBAKI
A2050NP RIV 50FT
TSUBAKI TSUBAKI
Description
A2050NP RIV 50FT ROLLER CHAIN ; 50 ANSI 1.25" CHAIN PITCH NICKEL-PLATED
Roller Chain; A2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
A2050NP RIV 50FT
BDI #
21462963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050NP-RIV-50FT/p/21462963
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.18
Product Group - BDI
M02290
Chain Size
A2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; A2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

