https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTR8aW1hZ2UvanBlZ3xhRFE0TDJneE5TOHhNREk1TXpRM01EQXdNekl6TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMFgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fGNhMTI3NWExMWEyNTAwMDAyNzZkMjgxOTVmNTBlZDM3NDg3ZjAwYWJhZDBjYjY1NGM4MDNkMGQ1YjExNTI5ZTQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTR8aW1hZ2UvanBlZ3xhRFE0TDJneE5TOHhNREk1TXpRM01EQXdNekl6TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMFgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fGNhMTI3NWExMWEyNTAwMDAyNzZkMjgxOTVmNTBlZDM3NDg3ZjAwYWJhZDBjYjY1NGM4MDNkMGQ1YjExNTI5ZTQ
TSUBAKI
TSUBAKI
AL1044-CL
TSUBAKI TSUBAKI
Description
AL1044-CL LEAF CHAIN CONNECTOR LINK ; 1-1/4" PITCH 4X4 PLATE SPACING CONNECTOR
Chain Link; AL1044-2 Chain Size; Cottered 4X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.157" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Part #
AL1044-CL
BDI #
904099
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1044-CL/p/904099
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.168
EAN
0097039178688
Product Group - BDI
M02122
Chain Size
AL1044-2
Basic Construction
Cottered 4X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
AL1044CL
Weight / LBS
0.371
Long Description
Chain Link; AL1044-2 Chain Size; Cottered 4X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.157" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Plate Height
1.024 Inch | 26.01 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.373 Inch | 9.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

