BL1023 C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2X3-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5N3xpbWFnZS9qcGVnfGFESTFMMmhqTlM4NU5EY3pNak14TnpneE9URTRMbXB3Wnd8ODExYzJkYzAxNzU4YmRlNzM2YWQxNWQ0ODgwMjIyZjg1MmY1NWRiYzU3MDY2MThkZTc3ZTEyMzQyODFhZTY0ZA
20646629 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

BL1023 C/L ELITE

Description

BL1023 C/L ELITE CONNECTING LINK

Chain Link; BL1023 Chain Size; Cottered 2X3 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter

Part #

BL1023 C/L ELITE

BDI #
20646629

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.151
EAN
0847648613939
Product Group - BDI
M02122
Chain Size
BL1023
Basic Construction
Cottered 2X3 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1023 CL ELITE
Manufacturer Internal Number
80061393
Weight / LBS
0.3312
Long Description
Chain Link; BL1023 Chain Size; Cottered 2X3 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh