Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL1023 PL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2X3-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzR8aW1hZ2UvanBlZ3xhRFk1TDJoaU9TODVORGN6TWpNeU1qY3pORE00TG1wd1p3fGZjN2I1NDcwODczNDY0NjU5YTNmN2UyYTRiZGI1OTExNThkMTIyYzcyOTM5NWMyMjFjNmYxZmExMWE3YWVjMWE
18142760 Roller Chains 

REXNORD REXNORD

BL1023 PL

Description

036241 AMR CPLG STR TD ; POR MTO NON RETURNABLE

Chain Link; BL1023 Chain Size; Riveted 2X3 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.185" Plate Thickness; 1.15" Plate Height; Curved; 0.437" Pin Diameter

Part #

BL1023 PL

BDI #
18142760

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0698210091675
Product Group - BDI
M02122
Chain Size
BL1023
Basic Construction
Riveted 2X3 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; BL1023 Chain Size; Riveted 2X3 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.185" Plate Thickness; 1.15" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.185 Inch | 4.699 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh