

TSUBAKI
TSUBAKI
BL1066 C/L BULK
TSUBAKI TSUBAKI
Description
BL1066 CONNECTING LINK BULK
Chain Link; BL1066-3 Chain Size; Cottered 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1066 C/L BULK
BDI #
24346152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1066-C-L-BULK/p/24346152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.295
EAN
0097039630070
Product Group - BDI
M02122
Chain Size
BL1066-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; BL1066-3 Chain Size; Cottered 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh