

RENOLD
RENOLD
BL1688 2.0 8X8 155P
RENOLD RENOLD
Description
BL1688 2.0 8X8 155P
Roller Chain; BL1688 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.902" Plate Height; Curved; 0.687" Pin Diameter
Part #
BL1688 2.0 8X8 155P
BDI #
19303929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1688-2-0-8X8-155P/p/19303929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
271.301
Product Group - BDI
M02290
Chain Size
BL1688
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
155 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
271.301
Long Description
Roller Chain; BL1688 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.902" Plate Height; Curved; 0.687" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Plate Height
1.902 Inch | 48.311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh