Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL634 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-3X4-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzOHxpbWFnZS9qcGVnfGFEZ3dMMmc1TUM4NU5EY3pNak15TnpZME9UVTRMbXB3Wnd8NjM0Y2IyZjZhOGNkOWNiODgyOGQwZGIzODliNTEyOGQ3NzcwNWE3N2NkNTcxNzdhNDEwYWI5MzczMzExMDY4NQ
17281752 Roller Chains 

RENOLD RENOLD

BL634 RIV 10FT

Description

BL634 RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 160 LK

Roller Chain; BL634 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter

Part #

BL634X10FT

BDI #
17281752

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.081
EAN
6623901209040
Product Group - BDI
M02290
Chain Size
BL634
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
0.049
Long Description
Roller Chain; BL634 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.717 Inch | 18.212 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.127 Inch | 3.226 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh