Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL634 RIV C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2NnxpbWFnZS9qcGVnfGFHTmtMMmhsWWk4NU5qYzJNRGN4TlRZM016a3dMbXB3Wnd8MDEzMTljZmY3YTljM2JkM2Y1MDA2ZjIxYjE5ZjI0NTMzMWNlNjhjMTFmOTM2Zjg0MmVhYTI5YTY5NTc5Y2Q3YQ
17281280 Roller Chains 

RENOLD RENOLD

BL634 RIV C/L

Description

BL634XL CL107 ; BL634 RIVETED PIN LINK

Chain Link; BL634-2 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter

Part #

BL634 RIV C/L

BDI #
17281280

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.15
Product Group - BDI
M02122
Chain Size
BL634-2
Basic Construction
Riveted 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Rollerless Lift
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; BL634-2 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.127 Inch | 3.226 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.717 Inch | 18.212 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh