Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL634 https://www.bdiexpress.com/medias/INDUSTCHNXXX-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzB8aW1hZ2UvanBlZ3xhR0ptTDJnNU5DOHhNRFF6TWpFNU16TTVOamMyTmk5SlRrUlZVMVJEU0U1WVdGaGZNMWcwWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YjUyNmI5Zjg4YjAzNjYwZTJkNDg3MGZjN2NiMDFmZThkNzhjZmQ1NzA2NjEzNDBmZTc4ZjA5Mjk2ZTk0M2MwMA
15074321 Roller Chains 

TSUBAKI TSUBAKI

BL634

Description

PER METER - USE 22385747 FOR /FT ; 0.75" PITCH X 0.314" HOLE DIA

Roller Chain; BL634-2 Chain Size; Cottered 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter

Part #

BL634 PER METER

BDI #
15074321

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.82
Product Group - BDI
M02312
Chain Size
BL634-2
Basic Construction
Cottered 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL634-2 Chain Size; Cottered 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh