

RENOLD
RENOLD
BL823XL
RENOLD RENOLD
Description
BL823XL ; BL823 LEAF CHAIN
Roller Chain; BL823 Chain Size; Riveted 2X3 Lacing; 1" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.16" Plate Thickness; 0.941" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL823XL
BDI #
17281757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL823XL/p/17281757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.065
Product Group - BDI
M02290
Chain Size
BL823
Basic Construction
Riveted 2X3 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
0.065
Long Description
Roller Chain; BL823 Chain Size; Riveted 2X3 Lacing; 1" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.16" Plate Thickness; 0.941" Plate Height; Curved; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.941 Inch | 23.901 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh