Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL866 25FT https://www.bdiexpress.com/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA
24346154 Roller Chains 

TSUBAKI TSUBAKI

BL866 25FT

Description

BL866 25FT REEL LEAF CHAIN ; 25FT/BOX

Roller Chain; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 3/8" Pin Diameter

Part #

BL866 25FT

BDI #
24346154

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.04
EAN
0097039242556
Product Group - BDI
M02290
Chain Size
BL866-3
Basic Construction
Cottered 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh