TSUBAKI
TSUBAKI
C2052AS RIV 2LD3 10FT
TSUBAKI TSUBAKI
Description
C2052AS-D3-2L-RB RLR CHAIN ; 10/BOX
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2052AS RIV 2LD3 10FT
BDI #
21831732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2052AS-RIV-2LD3-10FT/p/21831732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.08
EAN
0097039204837
Product Group - BDI
M02290
Chain Size
C2052
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
600 Stainless Steel
Plate Shape
Straight
Modification
Large Roller
Other Features
With D3 Attachment | Attachment Spacing at Every 2 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2052ASD32LRB
Weight / LBS
4.6
Long Description
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh