https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx
DRIVES
DRIVES
CA557-002-U16-1-2 CO BOXED
DRIVES DRIVES
Description
CA557-002-U16-1-2 CO BOXED CHAIN LINK ; NON RETURNABLE
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
101918527
BDI #
300076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA557-002-U16-1-2-CO-BOXED/p/300076
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0642051189909
Product Group - BDI
M02122
Chain Size
CA557
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.315 Inch | 8.001 Millimeter
Roller Diameter
0.7 Inch | 17.78 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

