DIAMOND CHAIN
DIAMOND CHAIN
DMD-55S-1R-960NAA ; D4809
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-55S-1R-960NAA ; D4809 RLLR CHAIN
Roller Chain; 55S Chain Size; Riveted; 5/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.28" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
DMD-55S-1R-960NAA ; D4809
BDI #
27337344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-55S-1R-960NAA-;-D4809/p/27337344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.258
EAN
0716647167272
Product Group - BDI
M02290
Chain Size
55S
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.56968
Long Description
Roller Chain; 55S Chain Size; Riveted; 5/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.28" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh