https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
TSUBAKI
TSUBAKI
MR32-1-CL
TSUBAKI TSUBAKI
Description
MR32-1-CL CONNECTING LINK
Chain Link; MR32 Chain Size; Cottered; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter
Part #
MR32-1-CL
BDI #
904832
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR32-1-CL/p/904832
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.02
EAN
0097039463968
Product Group - BDI
M02122
Chain Size
MR32
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; MR32 Chain Size; Cottered; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter
Chain Pitch
1.15 Inch | 29.21 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

