Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHC 04B-2SSX5MTR https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
1280380 Roller Chains 

SKF SKF

PHC 04B-2SSX5MTR

Description

PHC 04B-2SSX5MTR ROLLER CHAIN

Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter

Part #

PHC 04B-2SSX5MTR

BDI #
1280380

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.1
EAN
7316572611913
Product Group - BDI
M02290
Chain Size
04B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Plate Height
0.197 Inch | 5 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Plate Thickness
0.024 Inch | 0.6 Millimeter
Roller Width
0.11 Inch | 2.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh