SKF
SKF
PHC 160-1ZPX10FT
SKF SKF
Description
PHC 160-1ZPX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Part #
PHC 160-1ZPX10FT
BDI #
1280410
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-160-1ZPX10FT/p/1280410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
30.6
EAN
7316572769027
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.242 Inch | 31.55 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Plate Height
1.882 Inch | 47.803 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh