https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
SKF
SKF
PHC 36S-5O/L
SKF SKF
Description
PHC 36S-5O /L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 36S-5 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Part #
PHC 36S-5O/L
BDI #
1281386
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-36S-5O-L/p/1281386
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
12.519
EAN
7316573323068
Product Group - BDI
M02122
Chain Size
36S-5
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 36S-5 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Diameter
1.406 Inch | 35.71 Millimeter
Plate Thickness
0.283 Inch | 7.2 Millimeter
Plate Height
2.138 Inch | 54.3 Millimeter
Roller Width
1.397 Inch | 35.48 Millimeter
Pin Diameter
0.687 Inch | 17.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

