Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHC 41-2DR-O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwODd8aW1hZ2UvanBlZ3xhR0l6TDJnek5DODVORGN6TWpnME1EYzVOalEyTG1wd1p3fDY0YmVkMWQ2ZjhiOGFlYWY1YWQ3ZjMzYjNlNTNhYmNlOThjMTIzMDJlODRjYjcxNjUwYzVkODYwOWU1Yzk0M2I
1281171 Roller Chains 

SKF SKF

PHC 41-2DR-O/L

Description

PHC 41-2DR-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; 41-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter

Part #

PHC 41-2DR-O/L

BDI #
1281171

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.013
EAN
7316573323655
Product Group - BDI
M02122
Chain Size
41-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 41-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Plate Height
0.39 Inch | 9.906 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Roller Width
0.246 Inch | 6.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh