

SKF
SKF
PHC LL2066X10FT
SKF SKF
Description
PHC LL2066X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; LL2066 Chain Size; Riveted 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.138" Plate Thickness; 1.039" Plate Height; Curved; 0.401" Pin Diameter
Part #
PHC LL2066X10FT
BDI #
1291660
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-LL2066X10FT/p/1291660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
20.861
EAN
7316574278541
Product Group - BDI
M02310
Chain Size
LL2066
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; LL2066 Chain Size; Riveted 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.138" Plate Thickness; 1.039" Plate Height; Curved; 0.401" Pin Diameter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.039 Inch | 26.391 Millimeter
Plate Thickness
0.138 Inch | 3.505 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh