Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF06B-2 LOT RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-LT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTh8aW1hZ2UvanBlZ3xhRGt5TDJobE5TODVOamMyTURNM09UZ3dNVGt3TG1wd1p3fGZjYmMyM2UzZGY2ZGUwNWY3Nzg0ZjJjN2MxODJjZDdkZTdlNjZlMDQwOGVjMDBjZDk0NTllNjgwMjBlMDIxYTA
22380280 Roller Chains 

TSUBAKI TSUBAKI

RF06B-2 LOT RIV 10FT

Description

RF06B-2 LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter

Part #

RF06B-2 LOT RIV 10FT

BDI #
22380280

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.227
EAN
0097039673541
Product Group - BDI
M02290
Chain Size
06B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RF06B-2LOTRB
Weight / LBS
0.529
Long Description
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Height
0.323 Inch | 8.204 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh