Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF2030VRP-LMC-1-SC-160L https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhRFJqTDJoaFl5ODVORGN6TWpjMk1ERTROekU0TG1wd1p3fDE0MDExZWYwMWQ0N2QyODZlMmIyMWIzYzA1NTk3OGVkYTI5YzVjOTE0NmZmOTcwNzlkMWQ2M2NhOWU4NTIwMzY
20541893 Roller Chains 

TSUBAKI TSUBAKI

RF2030VRP-LMC-1-SC-160L

Description

TSUBAKI RF2030VRP-LMC-1-SC-160L

Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter

Part #

RF2030VRP-LMC-1-SC-160L

BDI #
20541893

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3
Product Group - BDI
M02122
Chain Size
2030
Basic Construction
Spring Clip
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Plastic
Plate Shape
Straight
Other Features
Lambda Series | 160 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Roller Diameter
0.72 Inch | 18.288 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Pin Diameter
0.118 Inch | 2.997 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh