

TSUBAKI
TSUBAKI
RF2050S-HP-1-RP
TSUBAKI TSUBAKI
Description
TSUBAKI RF2050S-HP-1-RP
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
1013205000-M3.05
BDI #
20540807
Details
26134.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2050S-HP-1-RP/p/20540807
Your Price
Ft 26,134 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
1.26
Product Group - BDI
M02290
Chain Size
2050
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh