Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF2060-AS-1-A2-CL NM6 https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-A2-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODl8aW1hZ2UvanBlZ3xhR1prTDJneFpDODVORGN6TkRVME16UXlNVGMwTG1wd1p3fGM1MzQxODJlODBmNmVhMTIyNDZjNjc5NTM4YjNhZWM2NjZjYzZhNjJiMDBhYWUxMmU3ZjM4N2Q3ODU1YTZhNDg
170000212 Roller Chains 

TSUBAKI TSUBAKI

RF2060-AS-1-A2-CL NM6

Description

RF2060-AS-1-A2-CL NM6 CONNECTING LINK

Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter

Part #

2013022020

BDI #
170000212

Details

10387.48 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 10,387 / each
Ft 45,383 / each
BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.28
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With A2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Plate Height
0.709 Inch | 18.009 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh