RF25-PC-1-RP https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOHxpbWFnZS9qcGVnfGFEazNMMmd3TWk4eE1ETTBOekkyTXpZNE9EY3pOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxQlRYek13TUhnek1EQXVhbkJufGZhNjVhMjg0NWM1MWY1MmMyZjg0ZjlmMDA3MWQwOGUxODZmYTljYmUwOTM2MzlhYWMyZWU3ODlhZjc1YzA5MzU
17002361 Roller Chains 

TSUBAKI TSUBAKI

RF25-PC-1-RP

Description

RF25-PC-1-RP ROLLER CHAIN

Roller Chain; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ANSI; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter

Part #

RF25-PC-1 TSU

BDI #
17002361

Details

28628.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 28,628 / meter BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.113
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Poly Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Rollerless
Other Features
Polyacetal Bushing
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ANSI; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh