Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS12B-2 SS O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzl8aW1hZ2UvanBlZ3xhR000TDJnd09TODVPREExTmpVNE9ERTJOVFF5TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDBOUFZGOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3w4YjYzMGQ4ZTU2MzMxYTNkMzE2NGZhNWEzZjEwYzYzOGZmMmVlMWQ3YTdiZmJkMjg2MTdlOWJiZTQzZmExMmE1
22380568 Roller Chains 

TSUBAKI TSUBAKI

RS12B-2 SS O/L

Description

RS12B-2 SS O/L OFFSET LINK

Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

231122004

BDI #
22380568

Details

15676.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 15,676 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0097039455987
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS12B-2SSOL
Weight / LBS
0.11
Long Description
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh