https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
TSUBAKI
TSUBAKI
RS140-EN-5-OL
TSUBAKI TSUBAKI
Description
140EN-5OL ; POR 140EN-5 OFFSET LK ENERGY SER
Chain Link; 140-5 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
RS140-EN-5-OL
BDI #
905684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS140-EN-5-OL/p/905684
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
140-5
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 140-5 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.661 Inch | 42.189 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

