

TSUBAKI
TSUBAKI
RS20B-1-CL
TSUBAKI TSUBAKI
Description
GL 20B-1 EÖ.SZ ; GL 20B-1 EÖ.SZ TSU
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.496MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Part #
72790200002
BDI #
1405835
Details
3488.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS20B-1-CL/p/1405835
Your Price
Ft 3,488 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.127
EAN
0097039189097
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS20BCL
Weight / LBS
0.28
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.496MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Plate Thickness
0.177 Inch | 4.496 Millimeter
Plate Height
1.024 Inch | 26.01 Millimeter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh