Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS20B-1 LAMBDA RIV 10FT https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhRGN4TDJnNFlpOHhNRFV3TnpBd01UY3lORGsxT0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8MDRkMjJmZTNmYTdlYmViNjk0ZTBkMDFkN2U0MDc3Mzg4YTM3YzY4ZGJkNmUzZDZlNjAwNmFmNDk2NTJjZjEyNQ
22380348 Roller Chains 

TSUBAKI TSUBAKI

RS20B-1 LAMBDA RIV 10FT

Description

RS20B LM RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter

Part #

RS20B-1 LAMBDA RIV 10FT

BDI #
22380348

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.129
EAN
0097039551283
Product Group - BDI
M02290
Chain Size
20B
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.558MM Roller Width; 4.394MM Plate Thickness; 26.01MM Plate Height; Curved; 10.185MM Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.401 Inch | 10.185 Millimeter
Roller Width
0.77 Inch | 19.558 Millimeter
Plate Height
1.024 Inch | 26.01 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.173 Inch | 4.394 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh