RS40-SS-2-RP https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
15000649 Roller Chains 

TSUBAKI TSUBAKI

RS40-SS-2-RP

Description

RS40-SS-2

Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter

Part #

131040200

BDI #
15000649

Details

20395.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 20,395 / meter
Ft 75,776 / meter
BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.372
Product Group - BDI
M02290
Chain Size
40-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
GL 08A-2 SS
Long Description
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh