RS50-SS-2-CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTB8aW1hZ2UvanBlZ3xhR1F4TDJnek9DOHhNREl5T0RJME5EQTROamd4TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3xjNWRlYjE1YmEwNjEzM2Q3MGU3ZDczNjhlYzIwYTlhMzQyZDNlYzNlZmEwMmE2M2Y1YmE1Y2M0YzYzYmM3M2I0
904368 Roller Chains 

TSUBAKI TSUBAKI

RS50-SS-2-CL

Description

50-2SSCL ; POR 50SS-2 CONN LINK

Chain Link; 50-2 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter

Part #

RS50-SS-1 C/L

BDI #
904368

Details

3011.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,011 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.033
EAN
0696223187385
Product Group - BDI
M02122
Chain Size
50-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 50-2 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh