RS80-HP-1 https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
15000671 Roller Chains 

TSUBAKI TSUBAKI

RS80-HP-1

Description

RS80 HP

Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

Part #

180080010

BDI #
15000671

Details

14786.1 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 14,786 / meter
Ft 62,565 / meter
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.726
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh