RENOLD
RENOLD
S52S R/L
RENOLD RENOLD
Description
1.5P S52 INNER ; 1.5P S52 INNER
Chain Link; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
S52S R/L
BDI #
17282202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S52S-R-L/p/17282202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.054
Product Group - BDI
M02122
Chain Size
S52
Basic Construction
Riveted
Component
Roller Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Roller Diameter
0.598 Inch | 15.2 Millimeter
Plate Height
0.681 Inch | 17.3 Millimeter
Roller Width
0.875 Inch | 22.23 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.226 Inch | 5.74 Millimeter
Plate Thickness
0.251 Inch | 6.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh