Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S55 K1 B/S C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-AGL-K1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODh8aW1hZ2UvanBlZ3xhRGcxTDJoak9TODVNekUxTURFMU16WXdOVFF5TG1wd1p3fGFmODY5NjhhZmM5MzU4MzVmNmYyZmUzMjU2NzcxZGMzZDZmNDBkZDExMTE1NDQ3MDRjYzY4NGNiMmNiM2RlMzY
18270437 Roller Chains 

RENOLD RENOLD

S55 K1 B/S C/L

Description

1.63P S55 K1 B/S CONN LINK ; 1.63P S55 K1 B/S CONN LINK

Chain Link; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter

Part #

S55 K1 B/S C/L

BDI #
18270437

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
S55
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With K1 Attachment | Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Chain Pitch
1.63 Inch | 41.4 Millimeter
Plate Height
0.681 Inch | 17.3 Millimeter
Pin Diameter
0.226 Inch | 5.74 Millimeter
Roller Diameter
0.701 Inch | 17.8 Millimeter
Plate Thickness
0.251 Inch | 6.37 Millimeter
Roller Width
0.875 Inch | 22.23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh