

TSUBAKI
TSUBAKI
US-3514
TSUBAKI TSUBAKI
Description
US-3514 ENGINEERING CHAIN ; 3.5" PITCH OFFSET SIDEBAR
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Part #
US-3514
BDI #
22488379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/US-3514/p/22488379
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
3514
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Plate Height
2.25 Inch | 57.15 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.88 Inch | 22.352 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh