Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VE12B-1 SS OL https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhREkzTDJnMU5DOHhNREl5T0RJME9UTTVOVEl6TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58NzI2ODEzZDg3OGViMzY4NjIyOTFmMjA2ODMwZjFlOWVhZWFjZDVjMDYyOGNlZjM4ZTNkNjhkZWE1MmY4ODNjMA
1476102 Roller Chains 

KAHI CHAIN KAHI CHAIN

VE12B-1 SS OL

Description

VE12B-1 SS OFL OFFSET LINK

Chain Offset Link; 12B; Cottered; 19.05MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia

Part #

VE12B-1 SS OL

BDI #
1476102

Details

606.9 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 607 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
KAHI CHAIN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Offset Link
Product Specification
Chain Offset Link; 12B; Cottered; 19.05MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
Long Description
Chain Offset Link; 12B; Cottered; 19.05MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia