https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
BOSTON GEAR
BOSTON GEAR
GF59A
BOSTON GEAR BOSTON GEAR
Description
GF59A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Spur Gear; 1-1/4" Bore; 5.9" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 59 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
GF59A
BDI #
161817
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GF59A/p/161817
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.996
EAN
0781711113424
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
59
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF59A
Manufacturer Internal Number
11342
Weight / LBS
4.4
Long Description
Change Spur Gear; 1-1/4" Bore; 5.9" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 59 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Pitch Diameter
5.9 Inch | 149.86 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
3.12 Inch | 79.248 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

