M1.5 Z=100 NO HUB NR. CM27100 https://www.bdiexpress.com/medias/INDSATGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5N3xpbWFnZS9qcGVnfGFHRXlMMmd4T1M4eE1EYzJPRFEyTVRJek5ESXdOaTlKVGtSVFFWUkhSVUZTV0ZoZlUxQlZVbDlTVTBKZlUxUk1Yek13TUhnek1EQXVhbkJufGUzMWMwOWQ4YmU3ZjNmNjI1MWIwNjFkNTdmM2NiY2RkOGIzOTRkOGI2NWYyMzExYTZlMzJkMTI5YjNmOWYxNmY
840117 Spur and Helical Gears 

SATI SATI

M1.5 Z=100 NO HUB NR. CM27100

Description

SATI M1.5 Z=100 NO HUB NR. CM27100

Spur Gear; 150MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Steel

Part #

CM27100

BDI #
840117

Details

7493.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 7,493 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.3
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Without Hub | Minimum Bore 20
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 150MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Steel
Pitch Diameter
5.906 Inch | 150 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh