M1 Z=70 SPUR WITH HUB NR. PM26070 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
840561 Spur and Helical Gears 

SATI SATI

M1 Z=70 SPUR WITH HUB NR. PM26070

Description

SATI M1 Z=70 SPUR WITH HUB NR. PM26070

Spur Gear; 70MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 70 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel

Part #

PM26070

BDI #
840561

Details

2895.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 2,895 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.57
Product Group - BDI
M02182
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
70
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 70MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 70 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Pitch Diameter
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh