M2.5 Z=30 SPUR WITH HUB NR. PM29030 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
1405315 Spur and Helical Gears 

SATI SATI

M2.5 Z=30 SPUR WITH HUB NR. PM29030

Description

HFK M2.5 Z=30

Spur Gear; 75MM Pitch Diameter; M2.5 DP; 25MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 55MM Hub Diameter; Steel

Part #

PM29030

BDI #
1405315

Details

3945.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,945 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.38
Product Group - BDI
M02182
Pitch
M2.5 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 75MM Pitch Diameter; M2.5 DP; 25MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 55MM Hub Diameter; Steel
Hub Diameter
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.984 Inch | 25 Millimeter
Pitch Diameter
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh