

SATI
SATI
M2 Z=40 SPUR WITH HUB NR. PM28040
SATI SATI
Description
HFK M2 Z=40
Spur Gear; 80MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 40 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Part #
PM28040
BDI #
1405311
Details
3323.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2-Z=40-SPUR-WITH-HUB-NR-PM28040/p/1405311
Your Price
Ft 3,323 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.95
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 14
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 80MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 40 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Face Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.15 Inch | 80 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh